Abbotsford
appeys46

EGS 1-1/4 inch Male/Female (Removable Male Nipple) EYS 25% Fill Vertical and Horizontal Sealing Fitting

Price $81.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYS46

Description

EYS Vertical and Horizontal Conduit Seals for Close Turning Radius (25% fill) . Explosionproof, Dust-Ignitionproof, Raintight.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Seal Off Type Tapered MNPT x Tapered FNPT, Explosionproof, Dust-Ignitionproof, Raintight
Trade Size 1-1/4 in Opening Size 1-23/32 in
Material Feraloy Iron Alloy Finish Electro Galvanized
Series/Model EYS Color Gray
Mounting Vertical Dimensions 5-1/16 x 2-3/16 in
For Use With Threaded Rigid Metal Conduit and IMC Conduit Standards UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, Class I, Division 1 and 2 Locations
Application For Preventing Passage of Gases, Vapors or Flames from One Portion of Conduit System to Another UPC 781381621182

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok