Abbotsford
kileny3t

HUBBELL 1 inch Killark ENY Series Aluminum Sealing Fitting with NIpple

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ENY-3-T
Documents Documents

Description

Fitting sealing hub size 1, aluminium.

Specifications

Brand Name Hubbell Sub Brand Killark
Type Sealing Fitting With Nipple Material Aluminum
Finish Powder Epoxy Paint,Powder Epoxy Paint Color Gray
Standards UL, CSA Application Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to
UPC 783936110523

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok