Abbotsford
kileny1tm

HUBBELL 1/2 inch Killark ENY Series Duraloy Iron Sealing Ftting

Price $47.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ENY-1TM
Documents Documents

Description

Duraloy iron. Tri-coat finish of electrozinc, chromate sealant, and electrostatically applied powder coating.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Sealing Fitting with Nipple Type Dowel, Female
Trade Size 1/2 in Material Cast Iron
Finish Powder Coated Color Gray
Dimensions 2-3/32 in L x 1-13/16 in W x 3-15/16 in H Standards UL Listed, CSA Certified
Application Used to Minimize the Passage of Gases and Vapors and Prevent the Passage of Flames From One Electrical Installation to Another Through the Conduit System UPC 783936111377

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok