Abbotsford
kileny2tm

HUBBELL 3/4 inch Killark ENY Series Duraloy Iron Sealing Fitting with Nipple

Price $56.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ENY-2TM
Documents Documents

Description

Duraloy iron. Tri-coat finish of electrozinc, chromate sealant, and electrostatically applied powder coating.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Sealing Fitting with Nipple Type Dowel, Plain
Trade Size 3/4 in Material Cast Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Color Gray
Dimensions 2-5/16 in L x 2-1/16 in W x 4-1/16 in H Standards UL Listed, CSA Certified
Application Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to UPC 783936111384

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok