Abbotsford
kileny3

HUBBELL 1 inch Killark ENY Series Aluminum Sealing Fitting

Price $41.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ENY-3
Documents Documents

Description

Copper-free aluminum (less than 4/10 of 1%). Electrostatically applied powder coating.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Sealing Fitting Type Female and Female
Trade Size 1 in Material Copper-Free Aluminum
Finish Powder-Coated Series/Model ENY Series
Color Gray Dimensions 2-37/64 in L x 2-11/32 in W x 4-25/32 in H
Standards CSA Certified, UL Listed Application Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to
UPC 783936111124

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok