Abbotsford
kileny6tm

HUBBELL 2 inch Killark ENY Series Duraloy Iron Sealing Fitting with Nipple

Price $129.02 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ENY-6TM
Documents Documents

Description

Duraloy iron. Tri-coat finish of electrozinc, chromate sealant, and electrostatically applied powder coating.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Sealing Fitting with Nipple Type Sealing Fitting With Nipple
Trade Size 2 in Material Iron
Finish Powder Coated Color Gray
Dimensions 4-9/32 in L x 3.9375 in W x 6.375 in H Standards UL Listed, CSA Certified
Application Used to Minimize the Passage of Gases and Vapors and Prevent the Passage of Flames From One Electrical Installation to Another Through the Conduit System UPC 783936111421

Packages

1 - UNIT - 1 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok