Abbotsford
emtcon12red

GENERIC CONDUIT 1/2 inch EMT Conduit, Red

Price $1.7458 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:COLUMBIA-MBF
Manufacturer #:734626RED

Description

An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion and abrasion resistance. It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.

Specifications

Brand Name Approved Vendor Item Name EMT Conduit
Trade Size 1/2 in Length 10 ft
Diameter 0.622 in ID x 0.706 in OD Wall Thickness 0.042 in
Material Steel Color Red
Application For used to Protect Insulated Electrical Conductors and Cables from Magnetic Fields, Impact Damage and Crushing

Packages

10 - UNIT - (10) 100 - UNIT - 100 2500 - UNIT - 2500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok