ABB 3/4 inch EMT Set Screw Offset Body Fitting
Description
Connector, Regular EMT Set Screw Offset Body, Trade Size 3/4 Inch, Offset 3/4 Inch, Zinc Alloy.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | EMT Offset Connector | Type | Concrete Tight |
Trade Size | 3/4 in | Connection | External Threaded |
Material | Zinc Alloy | Color/Finish | Zinc Plated |
Standards | CSA 12798 | UPC | 622538280565 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 100 - UNIT - 100 |