Abbotsford
app180f

EGS 180F 1/2-inch FM8 Grayloy-Iron Cast Cover

Price $14.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:180F

Description

For use with Rigid Steel and IMC Conduit.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Blank Cover Size 1/2 in
Material Cast Grayloy Iron Mounting Screw-In
Type Oval Color/Finish Gray/Zinc Electroplated Dichromate Epoxy Powder Coated (Triple Coated)
For Use With Form 8 Rigid Steel, Rigid Aluminum and IMC Conduit Includes Gasket
Standards UL Standard 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183 Application For FM8 Conduit Outlet Bodies
UPC 781381744522

Packages

50 - UNIT - (50) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok