Abbotsford
app370fg

EGS APP370FIG FM7 1-inch Formtite Cast Cover with Integral Gasket, Grayloy-Iron

Price $18.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APP370FIG

Description

FM7™ form-in-place cover made of cast grayloy-iron with integral gaskets for use with for Unilet® conduit outlet bodies. Benefit from superior sealing, reduced inventory parts and faster installation times. Captive pan-head screws. Approved for wet locations.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Clip Cover with Integral Gasket Size 1 in
Material Cast Grayloy Iron Mounting Screw-In, Clamp
Type Form-In-Place, Oval Color/Finish Gray/Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Standards UL File Number E2527, CSA File Number 65183, Class 4413-02, Class I, Division 2, NEMA FB-1 3R Application For Form 7 Unilet Conduit Outlet Bodies
UPC 781381167741

Packages

20 - UNIT - (20) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok