Abbotsford
app370fsa

EGS 1 inch Ocal FM7 Wedge-Lok Cast Cover, Aluminum

Price $30.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APP370FSA

Description

FM7™ Wedge-Lok™ Clip Covers, Gaskets For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Features • Wedge-Lok™ Form-IN-Place covers with integral gasket are approved for use in wet locations. Grayloy-iron bodies with cast covers and gasket are approved for use in wet locations. • Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws. Applications • Provide openings for splicing. • Permit access to conductors for maintenance. Standard Materials • Covers: Grayloy-iron, copperfree (4/10 of 1% max.) aluminum or steel • Cover screws: stainless steel Standard Finishes • Steel covers: zinc electroplate • Stamped aluminum covers: natural finish.

Specifications

Brand Name Appleton Sub Brand Wedge-Lok™
Item Name Conduit Cover Size 1 in
Material Aluminum Mounting Screw Mount
Type Oval Color/Finish Epoxy Powder Coated
Dimensions 44.45 mm W For Use With Form 7 Conduit Outlet Bodies
Standards NEC/CEC Class I, Division 2 Per NEC 501.10(B)(4) Wet Locations, NEMA 3R with Cover and Gasket, UL E2527, UL Standard 514A, 514B, CSA C22.2 No 18.3, CSA Certified 065183, NEMA Standard FB-1 Application For Wet Locations
UPC 781381601283

Packages

25 - UNIT - (25) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok