app470

EGS 1-1/4 inch FM7 Wedge-Lok Stamped Cover Steel, Grey

In Stock
Price $7.90 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:app470

Description

Description: FM7™ Wedge-Lok™ Clip Covers, Gaskets For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Features • Wedge-Lok™ Form-IN-Place covers with integral gasket are approved for use in wet locations. Grayloy-iron bodies with cast covers and gasket are approved for use in wet locations. • Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws. Applications • Provide openings for splicing. • Permit access to conductors for maintenance. Standard Materials • Covers: Grayloy-iron, copperfree (4/10 of 1% max.) aluminum or steel • Cover screws: stainless steel Standard Finishes • Steel covers: zinc electroplate • Stamped aluminum covers: natural finish

Specifications

Brand Name O-Z/Gedney

Packages

20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok