Abbotsford
app570fg

EGS 570FG 1-1/2-inch FM7 Formtite Cast Cover with Integral Gasket, Grayloy-Iron

Price $23.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APP570FIG
Documents Documents

Description

FM7™ Form-in-place cover with integral gaskets. Made of cast grayloy-iron. Benefit from superior sealing, reduced inventory parts and faster installation times. Captive pan-head screws. Wedge-Lok™ clips (FM7 only) provide superior screwdriver torque and cover seating. High-strength, corrosion and weather resistant. Approved for wet locations. Cover with integral gasket for FM7 conduit bodies. Can be used as replacement covers for installed bodies or in new installations.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Clip Cover with Integral Gasket Size 1-1/2 in
Material Cast Grayloy Iron Mounting Screw-In
Type Form-In-Place, Rectangular Color/Finish Gray/Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Dimensions 61.976 mm W Standards UL File Number E2527, CSA File Number 65183, Class 4413-02, Class I, Division 2, NEMA FB-1 3R
Application For Form 7 Unilet Conduit Outlet Bodies UPC 781381167765

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok