app670sa

EGS 2 inch FM7 Wedge-Lok Stamped Cover Aluminum, Grey

Available for Backorder
Price $15.29 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:app670sa

Description

FM7™ WEDGE-LOK™ Stamped cover made of aluminium with epoxy powder coated. Integral gasket are approved for use in wet locations. Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws.

Specifications

Brand Name Appleton Sub Brand Wedge-Lok™
Item Name Conduit Cover Size 2 in
Material Stamped Aluminum Mounting Screw
Type Oval Color/Finish Natural
Dimensions 76.2 mm W For Use With Form 7 Conduit Outlet Bodies
Standards Class I, Division 2 Per NEC 501.10(B)(4) Wet Locations, NEMA 3R with Cover and Gasket, UL E2527, UL Standard 514A, 514B, CSA Standard C22.2 No 18.3, CSA Certified 065183, NEMA Standard FB-1 Application For Wet Locations

Packages

5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok