app870f

EGS 3 inch Appleton FM7 Wedge-Lok Cast Cover, Grayloy-Iron

Available for Backorder
Price $42.20 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:app870f

Description

FM7™ WEDGE-LOK™ Cast cover made of grayloy-iron. Integral gasket are approved for use in wet locations. Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws.

Specifications

Brand Name Appleton Sub Brand Wedge-Lok™
Item Name Conduit Cover Size 2-1/2 in
Material Cast Grayloy Iron Mounting Screw
Type Oval Color/Finish Gray
Dimensions 107.95 mm W For Use With Form 7 Conduit Outlet Bodies
Standards NEC/CEC Class I, Division 2 Wet Locations, NEMA 3R, UL E2527, UL 514A, 514B, CSA C22.2 No 18.3, CSA Certified 065183, NEMA Standard FB-1 Application For Wet Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok