Abbotsford
app970f

EGS 970F 3-1/2 inch FM7 Wedge-Lok Cast Cover, Grayloy-Iron

Price $55.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APP970F

Description

O-Zgedney™ Wedge-Lok 3-1/2 inch Clip Cover made of grayloy-iron. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Wedge-Lok™ Form-IN-Place covers with integral gasket are approved for use in wet locations. Grayloy-iron bodies with cast covers and gasket are approved for use in wet locations. Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body.

Specifications

Brand Name Appleton Item Name Form-In-Place Blank Clip Cover
Size 3-1/2 - 4 in Material Cast Grayloy-Iron
Type Rounded, Smooth Color/Finish Triple-Coated
For Use With Form 7 Unilet Conduit Outlet Body Application For Wet Locations
UPC 781381507592

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok