Abbotsford
appgrjsk

EGS 2.56 inch Appleton GRJS Series Cover, Copper Free Aluminum

Price $35.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRJSK

Description

GRJS universal conduit outlet box cover with explosionproof, dust-ignitionproof. UNILETSĀ® for use with threaded metal conduit.

Specifications

Brand Name Appleton Item Name Externally Threaded Surface Box Cover
Size 2.56 in dia Material Aluminum
Mounting Box Type Dust-Ignitionproof, Explosionproof, Round
Color/Finish Epoxy Powder-Coated For Use With 7.13 in³ Unilets GRJS Universal Conduit Outlet Boxes
Application For Use With 7.13 CU-IN Capacity Unilets GRJS Universal Conduit Outlet Boxes UPC 781381441001

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok