Abbotsford
appgrk3sc

EGS 4.9 inch Appleton Form Number 3 GR Conduit Outlet Box Cover Sealing Hub Type Malleable Iron, Silver/Grey

Price $138.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRK3SC

Description

GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.

Specifications

Brand Name Appleton Item Name Sealing Cover with Hub
Size 4.9 in dia Material Malleable Iron
Mounting Box Type Corrosion-Resistant, Explosionproof, Dust-Ignitionproof, Round
Color/Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated For Use With GR and GRF Internally Threaded Conduit Outlet Box
Application For Use With GR and GRF Conduit Outlet Box UPC 781381441957

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok