Abbotsford
appgrk2sc

EGS 3.9 inch Appleton Form Number 2 GR Conduit Outlet Box Cover Sealing Hub Type Malleable Iron, Silver/Grey

Price $59.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRK2SC

Description

GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.

Specifications

Brand Name Appleton Item Name Sealing Cover
Size 100.1 mm Material Malleable Iron
Type Round, Explosionproof, Dust-Ignitionproof Color/Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
For Use With GR and GRF Series Conduit Outlet Boxes Standards NEC/CEC Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, NEMA 3, 4, 4X, Class 1, Zone 1 and 2, IIA, IIB
UPC 781381441858

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok