Abbotsford
appgrk3

EGS 4.88 inch Appleton Surface Cover With Hub, Aluminum

Price $137.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRK3

Description

GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.

Specifications

Brand Name Appleton Item Name Conduit Body Cover
Material Copper-Free Aluminum Mounting Box
Type Round Color/Finish Epoxy Powder-Coated
Dimensions 124 mm dia For Use With GR and GRF Conduit Outlet Box
Includes Hub Application For Use With GR and GRF Conduit Outlet Box
UPC 781381441902

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok