appk100

EGS 1 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Steel

In Stock
Price $5.16 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:k100

Description

Cover for FORM 35® UNILET® conduit outlet body made of stamped steel. Furnished with stainless steel fastening screws.

Specifications

Brand Name Appleton Sub Brand UNILETS
Item Name Blank Cover Size 1 in
Material Steel Mounting Screw-In
Type Oval Color/Finish Zinc Electroplated
For Use With Form 35 Unilet Conduit Outlet Bodies Standards UL 514A, UL 514B, UL File No. E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application For Form 35 Unilet Conduit Outlet Bodies

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok