Abbotsford
app270fg

EGS 270FG 3/4-inch FM7 Formtite Cast Cover with Integral Gasket, Grayloy-Iron

Price $14.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APP270FIG

Description

FM7™ Form-in-place cover with integral gaskets. Made of cast grayloy-iron. Benefit from superior sealing, reduced inventory parts and faster installation times. Captive pan-head screws. Wedge-Lok™ clips (FM7 only) provide superior screwdriver torque and cover seating. High-strength, corrosion and weather resistant. Approved for wet locations. Cover with integral gasket for FM7 conduit bodies. Can be used as replacement covers for installed bodies or in new installations.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Form-In-Place Clip Blind Cover with Integral Gasket Size 3/4 in
Material Cast Grayloy-Iron Mounting Screw-In
Type Oval Color/Finish Chromate/Epoxy Powder-Coated/Gray/Zinc Electroplated
Dimensions 107.95 mm L x 39.624 mm W For Use With Form 7 Unilet Conduit Outlet Bodies
Standards UL E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1 Application For FM7 Unilet Conduit Outlet Bodies
UPC 781381167727

Packages

20 - UNIT - (20) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok