Abbotsford
app270fsa

EGS 3/4 inch Ocal FM7 Wedge-Lok Cast Cover, Aluminum

Price $15.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APP270FSA

Description

FM7™ Wedge-Lok™ Clip Covers, Gaskets For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Features • Wedge-Lok™ Form-IN-Place covers with integral gasket are approved for use in wet locations. Grayloy-iron bodies with cast covers and gasket are approved for use in wet locations. • Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws. Applications • Provide openings for splicing. • Permit access to conductors for maintenance. Standard Materials • Covers: Grayloy-iron, copperfree (4/10 of 1% max.) aluminum or steel • Cover screws: stainless steel Standard Finishes • Steel covers: zinc electroplate • Stamped aluminum covers: natural finish.

Specifications

Brand Name Appleton Item Name Form-In-Place Blank Clip Cover
Size 3/4 in Material Cast Aluminum
Mounting Screw-In Type Rounded, Smooth
Color/Finish Epoxy Powder-Coated For Use With Form 7 Unilet Conduit Outlet Body
Standards CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, UL 514A, UL 514B, UL E2527 Application For Wet Locations
UPC 781381601276

Packages

50 - UNIT - (50) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok