EGS 3/4 inch FM8 Grayloy-Iron Cast Cover
Description
For use with Rigid Steel and IMC Conduit.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Material | Cast Grayloy-Iron | Mounting | Screw-In |
Type | Blank Cover With Screw | Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
Application | For FM8 Conduit Outlet Bodies | UPC | 781381744539 |
Packages
25 - UNIT - 25 |