EGS 1-1/2 inch Ocal FM7 Wedge-Lok Cast Cover, Grayloy-Iron
Description
FM7â„¢ WEDGE-LOKâ„¢ Cast cover made of grayloy-iron. Integral gasket are approved for use in wet locations. Unique Wedge-Lokâ„¢ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws.
Specifications
Brand Name | O-Z/Gedney | Sub Brand | O-Z/Gedney™ |
Item Name | Clip Cover | Size | 1-1/2 in |
Material | Grayloy-Iron | Mounting | Screw-In |
Type | Oval | Color/Finish | Gray/Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Dimensions | 61.976 mm | For Use With | Form 7 Conduit Bodies |
Includes | Neoprene Gasket, Stainless Steel Screws | Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1 |
UPC | 781381507561 |
Packages
10 - UNIT - (10) | 20 - UNIT - 20 |