Abbotsford
app580f

EGS 1-1/2 inch FM8 Grayloy-Iron Cast Cover

Price $37.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:580F

Description

For use with Rigid Steel and IMC Conduit.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Cover with Gasket Size 1-1/2 in
Material Cast Grayloy-Iron Mounting Screw-in
Type Blank Cover With Screw Color/Finish Gray/Zinc Electroplate/Chromate/Epoxy Powder Coat
For Use With Form 8 Conduit Outlet Bodies Standards UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application For Wet Location UPC 781381744577

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok