Abbotsford
app590

EGS 1-1/2 inch FM9 Stamped Aluminum Unilet Cover

Price $26.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APP590

Description

For use with Rigid Steel, Rigid Aluminum and IMC Conduit.

Specifications

Brand Name Appleton Item Name Conduit Cover with Integral Gasket
Size 1-1/2 in Material Stamped Aluminum
Mounting Screw Mount Type Oval
Color/Finish Natural Dimensions 64.262 mm W
For Use With Form 9 Conduit Outlet Bodies Standards NEC/CEC Class I, Division 2 per NEC 501.10(B)(4) Wet Locations, NEMA 3R with Cover and Gasket, UL 514A, 514B, UL Listed E2527, CSA C22.2 No. 18.3, CSA Certified 065183, NEMA Standard FB-1
Application For Wet Locations UPC 781381094719

Packages

10 - UNIT - (10) 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok