EGS 2 inch Ocal FM7 Wedge-Lok Cast Cover, Grayloy-Iron
Description
FM7â„¢ WEDGE-LOKâ„¢ Cast cover made of grayloy-iron. Integral gasket are approved for use in wet locations. Unique Wedge-Lokâ„¢ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws.
Specifications
Brand Name | Appleton | Sub Brand | Wedge-Lok™ |
Item Name | Clip Cover | Size | 2 in |
Material | Grayloy-Iron | Mounting | Screw-In |
Type | Oval | Color/Finish | Gray/Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Dimensions | 76.2 mm | For Use With | Form 7 Unilet Conduit Outlet Bodies |
Includes | Neoprene Gasket | Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1 |
UPC | 781381507578 |
Packages
5 - UNIT - (5) |