Abbotsford
appgrjksc

EGS GRJKSC Class i Division 1 Appleton Sealing Cover, Malleable Iron

Price $65.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRJKSC

Description

GRJ conduit outlet box selling cover with explosionproof, dust-ignitionproof. Made of malleable iron.

Specifications

Brand Name Appleton Item Name Internally Threaded Sealing Cover
Size 2.13 in dia Material Malleable Iron
Mounting Box Type Dust-Ignitionproof, Explosionproof, Round
Color/Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated For Use With Unilet GRJ Conduit Outlet Boxes
Application For Use With Unilets GRJ Conduit Outlet Boxes UPC 781381440608

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok