EGS 4.88 inch Appleton Cover for Conduit Outlet Body Surface, Aluminum
Description
Surface Cover With Hub, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Box, Cover Opening: 4.88 IN, Form Number: 3, Nema Rating: NEMA 3, 4, For Use With GR and GRF Conduit Outle
Specifications
Brand Name | Appleton | Item Name | Surface Cover with Hub |
Size | 4.88 in dia | Material | Malleable Iron |
Mounting | Box | Type | Explosionproof, Dust-Ignitionproof, Round |
Color/Finish | Zinc Electroplated, Chromate, Epoxy Powder Coat | For Use With | GR and GRF Conduit Outlet Box |
Application | For Use With GR and GRF Conduit Outlet Box | UPC | 781381321068 |
Packages
1 - UNIT - 1 |