EGS 3.38 inch Appleton Cover for Conduit Outlet Body Surface, Aluminum
Description
GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.
Specifications
Brand Name | Appleton | Item Name | Surface Cover with Hub |
Material | Malleable Iron | Mounting | Box |
Type | Round | Color/Finish | Electro Zinc Plated/Chromate/Epoxy Powder Coated |
For Use With | 3.25 in³ Capacity Unilets GRUSE100 Conduit Outlet Boxes | Application | For Use With 3.25 CU-IN Capacity Unilets GRUSE100 Conduit Outlet Boxes Only |
UPC | 781381441551 |
Packages
5 - UNIT - (5) |