Abbotsford
appgrk1m

EGS 3.4 inch Appleton Surface Cover for Conduit Outlet Body Surface With Hub, Malleable Iron

Price $36.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRK1M

Description

Surface Cover With Hub, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Box, Cover Opening: 3.38 IN, Form Number: 1, Nema Rating: NEMA 3, 4, For Use With GR and GRF Conduit Outle

Specifications

Brand Name Appleton Item Name Cover with Hub
Size 3.38 in Material Malleable Iron
Mounting Surface Type Round, Explosionproof, Dust-Ignitionproof
Color/Finish Gray/Zinc Electroplated Dichromate Epoxy Powder Coated (Triple Coated) For Use With Form 1 GR and GRF Conduit Outlet Box
Application For Use With GR and GRF Conduit Outlet Box UPC 781381321037

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok