Abbotsford
appgrk1dc

EGS 3.38 inch Appleton Deep Dome Cover With Hub, Copper-Free Aluminum

Price $50.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRK1DC

Description

GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.

Specifications

Brand Name Appleton Item Name Deep Dome Cover with Hub
Material Copperfree Aluminum Mounting Box
Type Explosionproof, Dust-Ignitionproof, Round Color/Finish Epoxy Powder Coated
For Use With GR and GRF Series Conduit Outlet Boxes Standards UL File Number E185964
Application For Use With GR and GRF Conduit Outlet Box UPC 781381441605

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok