Abbotsford
appgrk1sc

EGS 3.4 inch Appleton Form Number 1 GR Conduit Outlet Box Cover Sealing Hub Type Malleable Iron, Silver/Grey

Price $47.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRK1SC

Description

GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.

Specifications

Brand Name Appleton Item Name Sealing Cover with Hub
Material Malleable Iron Mounting Box
Type Form-1, Explosionproof, Dust-Ignitionproof, Round Color/Finish Electro Zinc Plated/Chromate/Epoxy Powder Coated
For Use With GR and GRF Series Conduit Outlet Boxes Application For Use With GR and GRF Conduit Outlet Box
UPC 781381441704

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok