Abbotsford
appgrk1sca

EGS 3.38 inch Appleton Form Number 1 GR Conduit Outlet Box Cover Sealing Hub Type Aluminum, Silver/Grey

Price $54.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRK1SCA

Description

GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.

Specifications

Brand Name Appleton Item Name Sealing Cover with Hub
Material Copperfree Aluminum Mounting Box
Type Round, Form-1 Color/Finish Epoxy Powder Coated
For Use With GR and GRF Conduit Outlet Box Application For Use With GR and GRF Conduit Outlet Box
UPC 781381612746

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok