Abbotsford
appgrk2

EGS GRK2 3.94 inch Appleton Cover for Conduit Outlet Body Surface Aluminum

Price $30.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRK2

Description

GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.

Specifications

Brand Name Appleton Item Name Box Cover
Size 100.1 mm Material Aluminum
Type Round, Form 2, Explosionproof, Dust-Ignitionproof Color/Finish Epoxy Powder Coated
For Use With GR and GRF Series Conduit Outlet Boxes Standards NEC/CEC Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, NEMA 3, 4, 4X, Class 1, Zone 1 and 2, IIA, IIB
UPC 781381441759

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok