EGS 2-1/2 inch-3 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Steel
Description
Form 35 UNILETS Blank Cover With Screw, Hub Size: 2-1/2 - 3 IN, Form: 35, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form 35 Unilet Conduit Outlet Bodies
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank Dome Cover with Screw | Size | 2-1/2 - 3 in |
Material | Steel | Mounting | Screw-in |
Type | Oval | Color/Finish | Zinc Electroplated |
For Use With | 18 in³ Form 35 Unilet Conduit Outlet Bodies | Standards | UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, 314.16 (A) |
Application | For Form 35 Unilet Conduit Outlet Bodies | UPC | 781381471657 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |