appk200

EGS 2 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Steel

Available for Backorder
Price $20.80 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:k200

Description

Cover for FORM 35® UNILET® conduit outlet body made of stamped steel. Furnished with stainless steel fastening screws.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Blank Dome Cover with Screw Size 2 in
Material Steel Mounting Screw-in
Type Oval Color/Finish Zinc Electroplated
For Use With 6.5 in³ Form 35 Unilet Conduit Outlet Bodies Standards UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, 314.16 (A)
Application For Form 35 Unilet Conduit Outlet Bodies UPC 781381471404

Packages

5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok