Abbotsford
appk200a

EGS 2 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Aluminum, Silver/Grey

Price $26.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:K200A

Description

Cover for FORM 35® UNILET® conduit outlet body made of stamped aluminium. Furnished with stainless steel fastening screws.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Blind Cover Size 2 in
Material Aluminum Mounting Screw-In
Type Oval For Use With Form 35/85 Unilet Conduit Outlet Bodies
Includes Screws Standards UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application For Form 85 Unilet Conduit Outlet Bodies UPC 781381471459

Packages

5 - UNIT - (5) 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok