Abbotsford
appk50cm

EGS 1/2 inch Appleton Flat Iron Cover for Conduit Outlet Body

Price $8.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:K50CM

Description

Form 35 UNILETS Blank Cover With Screw, Hub Size: 1/2 IN, Form: 35, Mounting: Screw-In, Material: Cast Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514A, UL 514B, UL File Number E252

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Blank Cover with Screw Size 1/2 in
Material Malleable Iron Mounting Screw-In
Type Oval Color/Finish Zinc Electroplate
For Use With Form 35 Conduit Outlet Bodies Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1
Application For Form 35 Unilet Conduit Outlet Bodies UPC 781381470353

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok