Abbotsford
appk50a

EGS 1/2 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Aluminum, Silver/Grey

Price $3.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:K50A

Description

Cover for FORM 85® UNILET® conduit outlet body made of aluminium. Furnished with stainless steel fastening screws.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Blank Cover with Screw Size 1/2 in
Material Stamped Aluminum Mounting Screw-In
Type Rectangular Color/Finish Gray/Natural Aluminum
Dimensions 36.6 mm W Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1
Application For Form 85 Unilet Conduit Outlet Bodies UPC 781381470254

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok