Abbotsford
appk75a

EGS 3/4 inch Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Aluminum

Price $5.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:K75-A

Description

Cover for FORM 85® UNILET® conduit outlet body made of aluminium. Furnished with stainless steel fastening screws.

Specifications

Brand Name Appleton Sub Brand Unilet
Material Aluminum Mounting Screw-In
Type Blank Cover With Screw Standards UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application For Form 85 Unilet Conduit Outlet Bodies UPC 781381470452

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok