Abbotsford
kil270

HUBBELL 3/4 inch DURALOY 7 Series Galvanized Steel Stamped Cover without Gasket

Price $9.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:270
Documents Documents

Description

Form 7 covers are equipped with a unique clipping mechanism for reliable sealing and compression. Covers are offered in stamped aluminum and galvanized steel or casted copper-free aluminum and Duraloy iron. Each cover comes with a set of stainless steel screws for a completed assurance of the most reliable corrosion resistance.Galvanized steel. 316 stainless steel screws. Natural finish.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Body Cover Size 3/4 in
Material Galvanized Stamped Steel Type Non-Reversing
Color/Finish Silver/Natural Dimensions 4-1/4 in L x 1-1/2 in W x 5/16 in H
For Use With Duraloy 7 Series Conduit Bodies Application For use with Duraloy 7 Series fittings.
UPC 783936010267

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok