HUBBELL 3-9/16 inch KILLARK GES Series Sealing Cover, Gray
Description
Cover, outlet body, used to convert body into sealing fitting.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Outlet Body Cover | Size | 11 in x 7 in x 3.75 in |
Material | Copper-Free Aluminum | Type | Non-Reversing |
Color/Finish | Gray/Powder Epoxy Painted | Dimensions | 4.49 in W x 2-3/16 in D x 4.49 in H |
For Use With | GES Series Outlet Bodies | Standards | CSA Certified |
Application | For use with GES Series outlet bodies. | UPC | 783936211404 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |