Abbotsford
kilol450

HUBBELL 1-1/2 inch Killark O Series Aluminum Stamped Cover

Price $9.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OL-450
Documents Documents

Description

Copper-free aluminum (less than 4/10 of 1%). Natural finish. 300 Series stainless steel screws.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Body Cover Size 1-1/4 in
Material Copper-Free Aluminum Mounting Screw Mount
Type Stamped, Oval Color/Finish Silver/Natural
Dimensions 7-3/16 in L x 2.625 in W x 0.625 in H For Use With O Series Fittings
Standards UL Listed, CSA Certified Application For use with O Series fittings.
UPC 783936490205

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok