Abbotsford
kilol60m

HUBBELL 2 inch Killark O Series Galvanized Steel Stamped Cover

Price $33.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OL-60M
Documents Documents

Description

Galvanized steel. Natural finish. 300 Series stainless steel screws.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Body Cover Size 2 in
Material Galvanized Steel Type Stamped, Non-Reversing
Series/Model Duraloy 5 Color/Finish Silver/Natural
Dimensions 9-1/2 in L x 3.125 in W x 0.625 in H For Use With Duraloy 5 Series Fitting, O Series Fittings
Standards CSA Certified, UL Listed Application For use with O Series fittings.
UPC 783936480398

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok