Abbotsford
kilol10

HUBBELL 1/2 inch Killark O Series Aluminum Stamped Cover

Price $3.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OL-10
Documents Documents

Description

Copper-free aluminum (less than 4/10 of 1%). Natural finish. 300 Series stainless steel screws.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Body Cover Size 1/2 in NPT
Material Copperfree Stamped Aluminum Mounting Screw Mount
Type Standard, Oval Color/Finish Silver/Natural
Dimensions 3-15/16 in L x 1-3/8 in W x 3/8 in H For Use With O Series Fitting
Standards UL Listed, CSA Certified Application For use with O Series fittings.
UPC 783936490076

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok