Abbotsford
kilol20

HUBBELL 3/4 inch Killark O Series Aluminum Stamped Cover

Price $4.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OL-20
Documents Documents

Description

Copper-free aluminum (less than 4/10 of 1%). Natural finish. 300 Series stainless steel screws.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Body Cover Size 3/4 in NPT
Material Copperfree Stamped Aluminum Mounting Screw Mount
Type Standard, Oval Color/Finish Silver/Natural
Dimensions 4-5/8 in L x 1-5/8 in W x 3/8 in H For Use With O Series Fitting
Standards UL Listed, CSA Certified Application For use with O Series fittings.
UPC 783936490083

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok