appgask579

EGS 3 1/2 inch-4 inch Appleton FM7 Solid Neoprene Gasket, Black

Available from manufacturer
Price $20.92 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:appgask579

Description

FM9™ Solid gasket made of neoprene for FM7™ Wedge-Lok® conduit outlet bodies.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Gasket Type Flat Sealing, Solid
Trade Size 3-1/2 - 4 in Form 7
Material Neoprene Color Black
For Use With Rigid Steel, Rigid Aluminum and IMC Conduit Standards UL 514A/514B/E2527, CSA 065183/C22.2 No. 18.3
Application For use in Hazardous Locations Such as Class I, Division 2 per NEC 501.10(B)(4) Wet Locations

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok