EGS GASK1942 3/4 inch FM9 Unilet Solid Gasket Neoprene
Description
Used for FM9 Unilet Conduit Outlet Bodies.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Gasket | Type | Flush Mount, Solid |
Trade Size | 3/4 in | Form | 9 |
Material | Neoprene | Color | Gray |
For Use With | Steel/Aluminum Rigid and IMC FM9 Conduit Bodies | Standards | UL 514A/514B/E25627 |
Application | Ordinary Locations | UPC | 781381096157 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |